Expansion STKP4000400 4 TB Desktop Hard Drive - 2.5" External - Black

  • Mfr # STKP4000400

  • Zoro # G912489969


product price:  $178.29
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
1.6 in
Depth
4.9 in
Color
Black
Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STKP4000400
Zoro #
G912489969
UPC #
763649160633
Country of Origin
China

Dimensions

Height
7 in
Width
1.6 in
Depth
4.9 in

Details

Item
Hard Drive
Color
Black
Interface
USB 3.0
Recording Capacity
4 TB
Speed
5400 rpm
Platform Supported
PC, Mac
Operating System Compatibility
Windows 10, Mac OS X 10.12 Sierra
Device Supported
MAC, Desktop PC
Drive Type
External
External Drive Type
Desktop
Package Contents
Expansion Desktop Hard Drive, 18-inch (45.72cm) USB 3.0 Cable, 18W Power Adapter, Quick Start Guide, Rescue Data Recovery Services, Toolkit Backup Software
Package Type
Retail
Storage Capacity
4 TB
Host Interface
USB 3.0
Product Line
Expansion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.