Exos X24 SED ENCRYPTED

  • Mfr # ST16000NM001H

  • Zoro # G422806881


product price:  $893.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST16000NM001H
Zoro #
G422806881
UPC #
763649175224
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Speed
7200 rpm
Random 4KB Read
168IOPS
Device Supported
Storage Array
Product Line
Exos
Buffer
512 MB
Disk Format
512e/4Kn
Recording Technology
Conventional Magnetic Recording (CMR)
Random 4KB Write
550IOPS
Storage Capacity
16 TB
Drive Type
Internal
Hot Pluggable
Yes

Description

Seagate Exos X24 ST16000NM001H 16 TB Hard Drive - 3.5 Internal - SATA (SATA/600) - Conventional Magnetic Recording (CMR) Method ** MASTER PACK ** SED ENCRYPTED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.