Game Drive STKX5000403 5 TB Portable Hard Drive - External - Black

  • Mfr # STKX5000403

  • Zoro # G315190820


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

For Use With
Microsoft: Xbox Series X, Xbox Series S, Xbox One
Height
4.8 in
Width
3.2 in
Length
0.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STKX5000403
Zoro #
G315190820
UPC #
763649183267
Country of Origin
Thailand

Dimensions

Height
4.8 in
Width
3.2 in
Length
0.8 in

Details

Item
Hard Drive
For Use With
Microsoft: Xbox Series X, Xbox Series S, Xbox One
Color
Black
Interface
USB 3.2 (Gen 1)
Recording Capacity
5 TB
Software Included
Rescue Data Recovery Services
Compatibility
Microsoft: Xbox Series X, Xbox Series S, Xbox One
External Drive Type
Portable
Device Supported
Xbox One, Xbox, Gaming Console
Features
Lightweight, LED Indicator
Drive Type
External
Product Line
Game Drive
Host Interface
USB 3.2 (Gen 1)
Storage Capacity
5 TB

Description

Seagate Game Drive STKX5000403 5 TB Portable Hard Drive External Black USB 3.2 Gen 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.