Ultra Touch STMA4000400 4 TB Portable Hard Drive - 2.5" External - Pebble Gray, Gray

  • Mfr # STMA4000400

  • Zoro # G112493117


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Depth
0.9"
Length
4.5"
Color
Gray
Speed
5400
Width
3.1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STMA4000400
Zoro #
G112493117
UPC #
763649177501
Country of Origin
Thailand

Dimensions

Depth
0.9"
Length
4.5"
Width
3.1"

Details

Item
Hard Drive
Color
Gray
Speed
5400
Host Interface
USB 3.0
External Drive Type
Portable
Package Contents
Ultra Touch STMA4000400 Hard Drive, 19.69-inch (50cm) USB-C cable , Quick Install Guide , Downloadable Toolkit Software , Rescue Data Recovery Services , 6-Month Mylio Photos subscription , 6-Month Dropbox Backup Plan
Operating System Compatibility
Mac OS, ChromeOS, Windows
Platform Supported
PC, Mac
Storage Capacity
4 TB
Drive Type
External
Spindle Speed (rpm)
5400
Capacity
4 TB
Product Line
Ultra Touch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.