85 Micro Case- Black
- Mfr # 85BK
- Zoro # G203962959
product price:Â
$
95.35
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85BK
- Zoro #
- G203962959
- UPC #
- 659986106093
- Country of Origin
- China
- Color
- Black
Description
The Seahorse 85 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Dual twist latches with keyed plastic locks to secure your valuables. Rust proof hinges, molded-in holes to put your own shoulder straps (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system. Fits up to a 13 inch laptop.
Features- Built for continuous submersion up to 3 meters
- Made of high impact resistant polycarbonate
- Rust proof hinges
- Shock absorbent padded liner
- Waterproof protective case
- Made in USA
- Color: Black
- Outside Dimension: 2.8" H x 12.2" W x 15.1" L
- Inside Dimension: 1.76" H x 9.9" W x 13.9" L
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.