Shop SEAHORSE

630 Case with Foam- Black

  • Mfr # 630FBK

  • Zoro # G803962984


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630FBK
Zoro #
G803962984
UPC #
659986103627
Country of Origin
China

Details

Color
Black

Description

The Seahorse 630 Protective Case provides maximum protection for your valuables and equipment. Store your items with the reassurance they are safe and secured. Seahorse cases are lightweight, waterproof, dustproof, and crush resistant. O-ring that provides a truly watertight seal. Easy to open latches and rust proof hinges. Ergonomic handle provides grip and added comfort. Airline approved for travel.

Features
  • Automatic pressure purge system
  • Padlock holes
  • Multilayer protective cubed matrix accuform foam
  • Waterproof protective case
  • Made in USA
Specifications
  • Color: Black
  • Outside Dimension: 7.5" H x 14.2" W x 17.5" L
  • Inside Dimension: 6.2" H x 11.6" W x 16" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.