Shop All Specialty Cleaners
Seal-Once
2 LB All Wood Cleaner Concentrate, Makes 8 Gallons
Mfr # SO9101
Zoro # G900943213
original price:
$38.45
6% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 lb (907 g)
- Form Powder
- Application Method Spray
- Features Follow imxing instructions and apply to all dry wood surfaces using a pump-up garden sprayer.
- Base Type Powder
Product Information
- Brand Seal-Once
- MFR # SO9101
- Zoro # G900943213
- UPC # 850336001383
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 2 lb (907 g) |
Container Size | Exterior Wood Cleaner |
Details
Description
SEAL-ONCE All Wood Cleaner prepares wood surfaces for the application of SEAL-ONCE wood finishes & sealers. 2 lb size mixes with water to make 8 gallons & covers 4,000 to 6,000 sq. ft. The concentrated formula penetrates the surface to loosen dirt & remove discoloration, mold & mildew stains, without the use of harsh chemicals. It restores the original color of the wood, making it look like new. SEAL-ONCE products perform the best on a clean surface that allows the nano-particles to penetrate the wood & protect from water damage below the surface.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 4000 ml Hand Cleanser Cartridge (32142)
- PROTEAM 36" One-Bend Bulk Pick-Up Tool (100150)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- ETTORE Auto Squeegee, w/Scrubber, 8"W Head, 21"L Handle BE, PK 12 (ETO59016CT)
- ROEBIC LABORATORIES Root Killer, Size 2 lb., Odorless (K-77)
- MAX PROFESSIONAL Max Professsional 3951 Isopropyl Alcohol - 16 Oz - Pack of 12 (IA-003-951)
- NYCO HVAC Descaler w/RD-188, 1 qt., PK12 (NL001-Q12)
- WILSON IMPERIAL Imperial 1 gal Liquid Surface Preparation (W36061)
- ECOS PRO Graffiti Adhesive Remover, PK6 (PL9347/6)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- HOMAX White Ring Remover Homax (2236)
- Seal-Once Specialty Cleaners