Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" KF-Series Hand Sealer w/ 2mm Seal Width, White

  • Mfr # KF-300H-WHITE

  • Zoro # G106581585


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
12
Heat Sealing Type
Impulse
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-300H-WHITE
Zoro #
G106581585
UPC #
702403998518
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
12
Length
18
Height
7
Thickness
Up to 5mil single side; 10mil double
Width
3

Details

Item
Bag Sealers - Impulse - Hand Operated
Voltage
110V
Heat Sealing Type
Impulse
Color
White
Includes
Kit includes two elements and two PTFE covers

Description

Features:
Seal Length: 8"
Seal Width: 2mm
Color: White
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.