Shop SEALER SALES
See all product information
Create Account
4.00 in x 8.00 in #000 Kraft Bubble Mailer, 500PK
- Mfr # 19520
- Zoro # G923311327
product price:Â
$
64.39
/pk of 500, $0.13/ea
Key Features
Length
8 in
Industry Number
#000
Material
Kraft Paper / Interior Bubble Lining
Color
Yellow
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19520
- Zoro #
- G923311327
- UPC #
- 642135255285
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 4 in
Details
- Industry Number
- #000
- Material
- Kraft Paper / Interior Bubble Lining
- Item
- Kraft Bubble Mailer
- Color
- Yellow
Description
This product combines the strength of Kraft paper with an interior bubble lining to create a lightweight, secure packaging solution. An adhesive strip on the lip provides a tamper evident seal. Available in boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.