
KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation
Mfr # KF-200DF+STE+PPSE
Zoro # G610411460
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
Thickness
Up to 20 mil
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF-200DF+STE+PPSE
Zoro #
G610411460
UPC #
768563761621
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
Up to 20 mil
Seal Width
10 mm
Seal Length
8 in
Details
Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
Color
Blue
Seal Type
Meshed
Sealing Type
Direct
Standing Operation
Yes
PTFE Coated
Yes
Description
FEATURES: Easy to operate Seals a variety of thermoplastic materials Digital temperature controller Seal length: 8in 200mm Seal width: 10mm Seal style: meshed Our KF-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8in, 12in and 16in lengths with a 10mm or 15mm wide meshed seal. Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16in wide and 20 mil thick can be sealed. The meshed seal width is 10mm. Equipped with a digital temperature controller that accurately controls the temperature from 125°-600° F 50°-320°C. Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.