Shop ENCORE PACKAGING

Orbital Wrapper - Motorized Ring Wrapper - Deluxe - 48"

  • Mfr # EP-6700-48-DX

  • Zoro # G813342240


product price:  $7,498.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Width
58.125 in
Length
55.5 in
Height
73.75 in
For Use With
Stretch film, tape, paper tape
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP-6700-48-DX
Zoro #
G813342240
UPC #
850035719190
Country of Origin
United States

Dimensions

Width
58.125 in
Length
55.5 in
Height
73.75 in

Details

For Use With
Stretch film, tape, paper tape
Material
Steel
Color
Black
Includes
Deluxe motor with ability to control ring wrapping speed, forklift stand, easy load system

Description

This compact ring wrapper has a straight-forward and elegant industrial design and can be easily incorporated into your roller conveyor system. Includes foot pedal operation and ability to control speed with the deluxe motor. Mobile stand sold separately EP-6700-48-ST. Works with 10 inch bundling film. Efficient & easy multi-layer package protection. Ideal for bundling long items, for example: steel/poly tubing, lumber, auto parts, etc. Max box size 24 inch x 24 inch.


  • Easy to use and load, ring wrapper system
  • Includes deluxe motor with ability to control ring wrapping speed.
  • Max box size of 24 x 24"
  • Holds 12 film rolls, tension adjustable
  • Includes: foot pedal operation, stand. (V-shaped rollers available by request).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.