W-Series 26" x 31" L Sealer w/ Film Roller

  • Mfr # W-650L

  • Zoro # G606581597


product price:  $1,744.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110V / 2800W
For Use With
Shrink wrapping
Heating Element Material
Steel Construction
Includes
Film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-650L
Zoro #
G606581597
UPC #
768563761256
Country of Origin
Taiwan, Province of China

Details

Item
Shrinkwrapping - L-Bar Sealers
Voltage
110V / 2800W
For Use With
Shrink wrapping
Heating Element Material
Steel Construction
Includes
Film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder

Description

W-Series L-Bar Sealers are designed for easy and quick shrink wrap packaging. Operators can produce products that have a factory fresh clean look and feel. Our L-bar sealers create packages that are free from dust, moisture, and fingerprints regardless of shape. Discourage tampering and shoplifting with this shrink wrapping system.
FEATURES
Seal Length (V x H): 26" x 31"
Ideal for quick and easy shrink film packaging
Steel construction for heavy duty use and durability
Adjustable height work table for sealing packages of different heights
Heating element located on the upper jaw of the sealer
Included: film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder (w/ built in electrical outlet)
Unit ships via LTL freight only. Call for freight rates
One step will seal and cut film up to 26" wide depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer. All W-Series L-Bar sealers are equipped with a film roller, twin perforating hole punch, film separator, work table, and upright heat gun holder.
Easy to Operate: Set the timer. Insert your product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat gun or shrink tunnel (see our model: CN-4520A) to shrink film tightly around the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.