Shop SEAMAN PAPER
See all product information
Create Account
20X26 Lt Blue Paper, 400PK
Mfr # 2MFLT BLUE
Zoro # G823352178
product price:Â
$
21.69
/pk of 400, $0.05/ea
Key Features
Color
Blue
Material
Paper
Packing Paper Type
Tissue Paper
Sheet Width
20 in
Sheet Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MFLT BLUE
- Zoro #
- G823352178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 26 in
Details
- Color
- Blue
- Material
- Paper
- Item
- Tissue Paper
- Packing Paper Type
- Tissue Paper
- Sheets per Bundle
- 400
- Packing Paper Form
- Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.