Shop SEAMAN PAPER

20X30 Fiesta Blue Paper, 480PK

  • Mfr # 20300380

  • Zoro # G423352097


product price: 
$
58.45
/pk 480, $0.12/ea

Key Features

Color
Fiesta Blue
Material
Paper
Sheet Length
30 in
Packing Paper Form
Sheets
Sheet Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20300380
Zoro #
G423352097
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
30 in
Sheet Width
20 in

Details

Color
Fiesta Blue
Item
Tissue Paper
Material
Paper
Packing Paper Form
Sheets
Sheets per Bundle
480
Packing Paper Type
Tissue Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.