Premium Vinyl, Durable, Marine, Upholstery Fabric, Cream, Fifteen Yards
- Mfr # SEAMCH605FIFTEEN
- Zoro # G921718630
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Width
54 in
Cold Crack
-67°F
UV Resistance
Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
Abrasion
1,500,000 Double Rubs
Features
Stain and Soil Resistant, Anti-Bacterial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEAMCH605FIFTEEN
- Zoro #
- G921718630
- UPC #
- -
- Country of Origin
- China
- Cold Crack
- -67°F
- UV Resistance
- Colorfastness to Light AATCC 16 - Grade 4, 1500 hours
- Abrasion
- 1,500,000 Double Rubs
- Features
- Stain and Soil Resistant, Anti-Bacterial
- Color
- Cream
- Material
- Polyvinyl Chloride Coated Faux Leather Fabric
- Fabric Weight
- 751 gsm
Dimensions
- Length
- 15 Yards
- Width
- 54 in
Description
PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.