Vinyl Sheet
- Mfr # OVP-05X40
- Zoro # G424788109
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Plastic Clarity
Opaque
Plastic Length
40 ft
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OVP-05X40
- Zoro #
- G424788109
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Plastic Clarity
- Opaque
- Scratch-Resistant
- Scratch-Resistant
- Metal Detectable
- Not Metal Detectable
- Weight
- 25 lb
- Standards
- RoHS Compliant
- Static-Resistant
- Not Static-Resistant
- Fabrication
- Coated
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 200 Degrees F
- Plastic Density
- 0.048 lb/cu in
- Material
- PVC
- Product Form
- Sheet
- UV-Resistant
- UV-Resistant
- Product Type
- Plastic Sheet
- Color
- Orange
Dimensions
- Plastic Length
- 40 ft
- Plastic Thickness
- 0.018 in
- Plastic Width
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 40 ft, Plastic Width 5 ft, Plastic Thickness 0.018 in, Orange, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.