Shop SEAMTEC
See all product information
Create Account
Premium Vinyl, Durable, Marine, Upholstery Fabric, Light Grey Qty is in Yard increments
- Mfr # SEAMCH902FABCU
- Zoro # G611595732
product price:Â
$
36.99
/ea
Key Features
Length
1 Yard
Width
54 in
Material
100% Vinyl
Color
Gray
Application
Upholstery Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SEAMCH902FABCU
- Zoro #
- G611595732
- UPC #
- 628911285011
- Country of Origin
- China
Dimensions
- Length
- 1 Yard
- Width
- 54 in
- Size
- By the Yard
Details
- Material
- 100% Vinyl
- Color
- Gray
- Application
- Upholstery Fabric
- Finish
- Stain and Soil Resistant, Anti-Bacterial
- Abrasion
- Yes
- Face Material
- 100% Vinyl
- Cold Crack
- -67°F
- Back Material
- 100% Polyester
- Fire Retardency
- BS EN 1021-1: 2006 - Part 1. Cigarette Test, BS EN 1021-2: 2006 - Part 2. Match Flame Test, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2, MVSS302, CALTB117-2013, NFPA 260 Class 1, UFAC Class 34
- UV Resistance
- Colorfastness to Light AATCC 16 - Grade Grade 4, 1500 hours
- For Use With
- Indoor / Outdoor
Description
Seamtec Premium Vinyl is the next generation of PVC performance in a soft, light grey color. It features a buttery soft hand, a performance finish, and excellent durability. This product is sold by the yard, if ordering one yard or more it will ship in one continuous piece.
- PERFORMANCE VINYL: Seamtec Premium Vinyl gives you the soft feel of real leather with the durability and strength of long-lasting vinyl, making it your go-to premium vinyl upholstery fabric for almost any application.
- STAIN & UV RESISTANT: Our professional topcoat protection resists stains, soiling, and UV fading to keep your vinyl upholstery fabric looking and feeling its best for longer in commercial, residential, and recreational environments.
- ANTI-PINKING PROTECTION: The performance finish on Seamtec Premium Vinyl helps keep your furniture and accessories clean, with built-in anti-pinking protection for added peace of mind.
- ECO-FRIENDLIER COVERAGE: A green upholstery fabric for chairs and so much more, our vinyl is Prop 65 and REACH compliant as well as being free of formaldehyde, heavy metal, lead, phthalate and FR Additives. This is a fabric you can feel good about using in your home, boat or business.
- LOW MAINTENANCE: Seamtec Premium Vinyl is built for easy care. For everyday clean-ups in homes, restaurants, and corporate environments, simply wipe it down with mild soap and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.