Shop SEASONS COMFORT
Create Account
9 in High Velocity, Heavy Duty Fan
- Mfr # FHV09
- Zoro # G024487143
product price:Â
$
19.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHV09
- Zoro #
- G024487143
- UPC #
- 013204000226
- Country of Origin
- China
Description
Seasons Comfort 9 Inch High Velocity Fan, Black, 3 Speeds, 360 Degree Tilt, Carry Handle, 30 W - Heavy Duty Metal Industrial Floor Fan for Home, Office & Worksite Stay cool and comfortable all year round with the Seasons Comfort High Velocity Fan. Designed with a powerful 30W motor, this fan delivers strong airflow that can efficiently cool smaller rooms like your bedroom or office. The fan features a durable all-metal construction and three sturdy metal blades to ensure long-lasting performance and durability, with a cradle base to prevent vibration during use. This portable fan is equipped with three-speed settings, allowing you to choose the level of airflow that suits your needs - whether it’s a gentle breeze for relaxation or powerful airflow to combat heat during hot summer days. The 360-degree tilt function gives you total control over the direction of the airflow, making it easy to cool down any space exactly the way you want. The fan is lightweight, easy to carry, and features a top-mounted handle, making it the perfect companion for both home and travel. Its compact design means it can easily fit on a desk, table, or nightstand, offering you personalized cooling whenever you need it. Safety is always a priority with the Seasons Comfort fan, which is ETL Listed and comes with a 5-ft grounded power cord for peace of mind during use. Whether you need a fan for your bedroom, office, or as a portable option for travel, this high-velocity fan combines power, versatility, and convenience to keep you cool at all times.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.