Shop SEASTAR SOLUTIONS
See all product information
Create Account
Dometic HK43004 Baystar Compact Hydraulic Steering System (No Hose)
- Mfr # HK4300-4
- Zoro # G624011762
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Height
5.2 in
Includes
HH43144 Std Helm w/o Tubing
Length
22.3 in
Width
14.4 in
Application
Hydraulic Steering Helm Pump (Without Tubing)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK4300-4
- Zoro #
- G624011762
- UPC #
- -
- Country of Origin
- Canada
- Includes
- HH43144 Std Helm w/o Tubing
- Application
- Hydraulic Steering Helm Pump (Without Tubing)
Dimensions
- Height
- 5.2 in
- Length
- 22.3 in
- Width
- 14.4 in
Description
Application: BayStar is for single-outboard powered boats rated up to 150 HP, including runabouts and inflatables and outboard engines with ABYC standard engine tilt tubes up to 150 HP (total). For single station, single engine use only. BayStar is not intended for high speed, high performance type boats. Helm and cylinder equipped with adjustable O-ring fittings to simplify the installation process and allow for simple reorientation of the fittings after installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.