Shop SEASTAR SOLUTIONS
See all product information
Create Account
HH61914 Seastar Sport Tilt Plus Helm, 1.7 Sport tilt orb, Sport Tilt Helm
- Mfr # HH6191-4
- Zoro # G024011706
product price:Â
$
1,397.99
/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
10.2 in
Height
5.7 in
Helm Type
Sport Tilt Helm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH6191-4
- Zoro #
- G024011706
- UPC #
- -
- Country of Origin
- Canada
- Helm Type
- Sport Tilt Helm
Dimensions
- Length
- 11.4 in
- Width
- 10.2 in
- Height
- 5.7 in
Description
Unmatched comfort and control, only with SeaStar Steering. The world's most popular hydraulic steering system - offering smooth, efficient No Feedback Steering for single- and multi-outboard engines up to 350 HP (700 HP combined for counter rotating twins) and for speeds up to 60 MPH.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.