Dometic Seastar Helm 1.7 Front Mount (Gen 4)
- Mfr # HH5271-4
- Zoro # G624011908
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Height
5.3 in
Mount Type
Front Mount
Type
Dometic 1.7
Width
5.5 in
Length
11.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH5271-4
- Zoro #
- G624011908
- UPC #
- -
- Country of Origin
- Canada
- Mount Type
- Front Mount
- Type
- Dometic 1.7
Dimensions
- Height
- 5.3 in
- Width
- 5.5 in
- Length
- 11.2 in
Description
Features helm rotor supported by 3 roller bearings, ball bearing piston race, simplified integrated metal construction, field replaceable shaft seal, -5 ORB port threads, internal pressure relief valve, front of dash fill, lock valve for positive rudder lock, patented bleed tubes and internal air pocket to eliminate oil expansion overflow. Compact and stylish. Fits 3'' dash hole for round look with retro fit of 4-1/2'' dash hole for standard square look. Equipped with adjustable O-ring fittings to simplify the installation process and allow for simple reorientation of the fittings after installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.