
48 Inch Cross Bars, Four Powerful 120 Pounds Pull-Strength Rated Vacuum Mount/ Two Rear
Mfr # SX6140
Zoro # G116023372
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
1.325 in
Length
48 in
Max. Load Capacity
150 Pound
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX6140
Zoro #
G116023372
UPC #
810046211533
Country of Origin
United States
Dimensions
Width
1.325 in
Length
48 in
Details
Material
Aluminum
Max. Load Capacity
150 Pound
Color
Black
Finish
Powder Coated
Shape
Round
Bar Count
2 Bars
Mounting Type
Vacuum Mount
Description
48 Inch Cross Bars; Four Powerful 120 Pounds Pull-Strength Rated Vacuum Mount/ Two Rear Powerful Oval SeaSucker Mounts; Powder Coated; Black; Aluminum; Set of 2 Spare Vacuum Pump and 5 Grams Lube Tube for Vacuum Pump
- Made for Roof Top Attachment
- Attaches to Metal, Glass or Fiberglass Surfaces
- Black Powder Coated Aluminum Screw-Together Bars
- 3/4 Inch Thick High-Density Polyethylene Base for Strength and Durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.