Portable, Rubbermaid Container Only, 9 Inch Length x 17 Inch Width x 12 Inch Height, Black

  • Mfr # SM9102B

  • Zoro # G216051510


product price:  $54.15
/ea

Key Features

Size
9 in L x 17 in W x 12 in H
Type
Portable
Sections
With Rubbermaid Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM9102B
Zoro #
G216051510
UPC #
810046211939
Country of Origin
United States

Dimensions

Size
9 in L x 17 in W x 12 in H

Details

Type
Portable
Sections
With Rubbermaid Container
Color
Black

Description

Portable; Rubbermaid Container Only; 9 Inch Length x 17 Inch Width x 12 Inch Height; Black


  • Features Suction Cup Mount to Outside of RV/ Camper Van
  • SeaSucker Product and Their Components Are Over-Engineered and Over-Built to Match Our Uncompromising Standards
  • SeaSucker's Innovative Vacuum Mount Technology is Incredibly Strong, Versatile and Easy to Use
  • Easy to Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.