Medium, 15 inch, Chair Pocket, Black, PK2
- Mfr # 115-BK
- Zoro # G5441582
product price:Â
$
29.49
/pk of 2, $14.75/ea
Key Features
Color
Black
Material
poly-cotton laminated fabric
Recommended Grade
3-6
Recommended Age
8-12 Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115-BK
- Zoro #
- G5441582
- UPC #
- 194629060566
- Country of Origin
- United States
Details
- Color
- Black
- Material
- poly-cotton laminated fabric
- Recommended Grade
- 3-6
- Recommended Age
- 8-12 Years
Description
The Seat Sack 15" Storage Pocket features a durable cotton and poly laminated fabric construction. It is flame-resistant and easy to clean with convenient machine washable materials. The Black Seat Sack Pocket measures 15" x 10" with a 2" gusset that offers ample storage space to accommodate books, papers, school supplies and more. Provides an easy to reach resource for children in the classroom. Features a clear pocket to insert the students name. Recommended for grades 2 to 3. Sold as a pack of 2 Seat Sacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.