Flammable Storage Cabinet

  • Mfr # P2120 (Red)
  • Zoro # G123360576
product price: 
$
1,438.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Construction
18 Gauge Double Wall Construction, Seamed Joints
Includes Legs
Legs Included
Exterior Height
65 in
Finish
Aliphatic Polyurethane
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P2120 (Red)
Zoro #
G123360576
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
31 in
Fits Chest Size
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, Flush Mounted Locking Handle, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, Large Warning Label, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt

Details

Door Construction
18 Gauge Double Wall Construction, Seamed Joints
Includes Legs
Legs Included
Finish
Aliphatic Polyurethane
Material
Steel
Door Closure Type
Self-Closing
Color
Yellow
Includes Rollers
Rollers Not Included
Item
Flammable Storage Cabinet
Features
Reinforced 18-Gauge Double Wall All Welded Construction throughout, 2" Deep Leak Proof Sill, Double Wall Construction with 1 ½" Air Space throughout the cabinet design, Flush Mounted Locking Handle, Full Length, Heavy-Duty Piano Hinges, Fusible Link Assembly, Large Warning Label, FM required Non-Sparking, 3-Point, Self-Latching door(s) for safe and complete closure every time, Self Closing Mechanism, FM defined Static Ground Connection, comprised of a NFPA compliant 5/16 - 18 x ½" Zinc Plated Grounding Bolt
Storage Chemical Type
Flammables
Indoor/Outdoor
Indoor
Includes Leveling Feet
Leveling Feet Included
Other Standards
Complies with current OSHA regulations, FM-Factory Mutual Approved, NFPA - Designed in accordance with specifications set forth by the National Fire Protection Association
FM Class
6050
Specialty Format
High-Security
Door Type
Bi-Fold
Storage Container Type
Drums
Storage Capacity
120 gal
Lock Type
Keyed/Padlockable
Number of Shelves
5
Drum Capacity
120
Number of Doors
2
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Wall Construction
18 Gauge Double Wall Construction, Seamed Joints
NFPA 30
NFPA 30 Compliant
Shell Material
Steel
Wire Color
Yellow

Description

Color Yellow, Number of Doors 2

Ratings & reviews