Paint Storage Cabinet, 120 Gallon, 5 Shelves, 31 in W x 65 in H x 31 in D, Red

  • Mfr # P1120

  • Zoro # G916045772


product price:  $1,689.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Storage Capacity
120 Gallon
Number of Shelves
5
Exterior Width
31 in
Color
Red
Exterior Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P1120
Zoro #
G916045772
UPC #
-
Country of Origin
United States

Dimensions

Exterior Width
31 in
Exterior Depth
31 in
Exterior Height
65 in

Details

Item
Paint Storage Cabinet
Storage Capacity
120 Gallon
Number of Shelves
5
Color
Red
Door Type
Self-Latch Standard 2-Door
Standards
FM Approved, OSHA Approved, NFPA Approved

Description

Safety storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in Yellow Standard and Safety Yellow urethane paint. Warning label reads Flammable - Keep Fire Away. Perfect for print shops or auto body repair. Available in manual, sliding, and self-closing door models.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.