Paint Storage Cabinet, 20 Gallon, 2 Shelves, 24 in W x 44 in H x 18 in D, Red

  • Mfr # P120

  • Zoro # G916045703


product price:  $894.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Storage Capacity
20 gal
Number of Shelves
2
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P120
Zoro #
G916045703
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
24 in

Details

Item
Paint Storage Cabinet
Storage Capacity
20 gal
Number of Shelves
2
Color
Red
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard Door

Description

Safety storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in Yellow Standard and Safety Yellow urethane paint. Warning label reads Flammable - Keep Fire Away. Perfect for print shops or auto body repair. Available in manual, sliding, and self-closing door models.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.