Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bracket, Aluminum, Anodized, For Use With: Mfr. No. MM15 Includes: Header Extension

  • Mfr # HEB-2BK-MM15

  • Zoro # G1609365


product price: $46.19
/ea

Key Features

Finish
Anodized
Color
Black
Height
2 in
Type
Extend Door Stop
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEB-2BK-MM15
Zoro #
G1609365
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
12 in
Overall Length
12 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Door Bracket
Finish
Anodized
Color
Black
Type
Extend Door Stop
For Use With
Mfr. No. MM15
Includes
Header Extension
Material
Aluminum
Product Type
Header Extension Bracket
Includes Hardware
Hardware Included
Compatible Series
MM15
Compatible Brand
Securitron

Description

Door Bracket, Extend Door Stop, Length 12 In., Width 2 In., Height 2 In., Black, Aluminum Material, Includes 90 Degrees Bracket, Mounting Hardware, Header Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.