Shop All Shipping Tags
See All Industries
Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25
Mfr # TAG-1.5
Zoro # G4065327
original price:
$7.59
5% off
new price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Diameter 1 1/2 in
- Width 1 1/2 in
- Character Type Blank
Product Information
- Brand See All Industries
- MFR # TAG-1.5
- Zoro # G4065327
- Country of Origin United States
- Category Shipping Tags
Dimensions
Diameter | 1 1/2 in |
Width | 1 1/2 in |
Height | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G46)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- NMC Blank Tag Red, Pk25 (RPT157)
- See All Industries Shipping Tags