Shop All Shipping Tags
See All Industries
Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25
Mfr # TUF-G16
Zoro # G4901041
original price:
$11.29
11% off
new price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 3 1/8 in
- Character Type Blank
- Height 1 3/8 in
Product Information
- Brand See All Industries
- MFR # TUF-G16
- Zoro # G4901041
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 3 1/8 in |
Height | 1 3/8 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- ZORO SELECT 2-7/8" x 5-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA7)
- See All Industries Shipping Tags