Shop All Bath Towel Bars and Hooks
See All Industries
Towel Warmer, Metal, Wall Mounted, 120V
Mfr # WR-HSRS
Zoro # G8206152
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80
- Overall Height 26 in
- Depth 6"
- Height 26"
- Mounting Wall Mounted
Product Information
- Brand See All Industries
- MFR # WR-HSRS
- Zoro # G8206152
- UPC # 695936635497
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 26 in |
Depth | 6" |
Height | 26" |
Overall Depth | 6 in |
Width | 19" |
Cord Length | 7 ft. |
Overall Width | 19 in |
Bar Width | 24 in |
Details
Description
Towel Warmer, ADA Compliant No, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Satin Nickel, Material Metal, Mounting Type Wall Mount, Number of Bars 5, Overall Depth 6 in, Overall Height 26 in, Overall Width 19 in, Plug Type Plug-In, Voltage 120 V AC, Wattage 80 W, Weight Capacity 25 lb, Includes Mounting Hardware Yes, Product Type Towel Warmer, Cord Length 7 ft, Features Hardwired/Softwired Combination, Includes Mounting Hardware, Standards UL/cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Eaf19A Sensor Assembly Hardware w/O ClickEaf20 (0335017)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Chrome (K187A1)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Polished Chrome (BA-TB30 26)
- KOHLER Honesty Robe Hook (26636-BL)
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- MOEN Contemporary 24" Towel Bar Bright Chrome (23424A)
- DELTA Stryke 8" Mini Towel Bar Champagne Bronze (77608-CZ)
- See All Industries Bath Towel Bars and Hooks