Car Fan, Plastic, 3 Speeds, 12/24V DC
- Mfr # 7483CABBX
- Zoro # G222254394
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Guard Material
Plastic
Fan Power Source
Hardwired
Amps
12v: 0.13A-0.27A 24v: 0.08A-0.23A
Fan Voltage
12/24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7483CABBX
- Zoro #
- G222254394
- UPC #
- 62503748315
- Country of Origin
- Canada
- Number of Speeds
- 3
- Guard Material
- Plastic
- Fan Power Source
- Hardwired
- Amps
- 12v: 0.13A-0.27A 24v: 0.08A-0.23A
- Item
- Compact 360 Degrees Gimbal air flow
- Fan Voltage
- 12/24V DC
- Includes
- Mounting Hardware
- Air Flow
- 90-155 CFM
Dimensions
- Blade Diameter
- 5 in
Description
Compact 360 Degrees Gimbal air flow, Blade Diameter 5 in, Number of Speeds 3, Air Flow 90-155 CFM, Amps 12v: 0.13A-0.27A , 24v: 0.08A-0.23A, Guard Material Plastic, Fan Voltage 12/24V DC, Includes Mounting Hardware, Fan Power Source Hardwired
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.