Shop SEEKR
See all product information
Create Account
DC Fan, 7 in dia. Blade, Bolt-On Mount
- Mfr # 7010CAWBX
- Zoro # G913343192
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
12/24V DC
Number of Speeds
3
Guard Material
Chrome Plated Steel
Fan Mounting Type
Bolt-On Mount
Includes
(4) Auto-Off Timer Settings (3, 6, 9 and 12 hours), 3 Year Warranty, Direct Wire, Finger Safe Blades, 360 Degree Airflow, Stows Flat at 3.8in, Auto-Sensing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010CAWBX
- Zoro #
- G913343192
- UPC #
- 062503701006
- Country of Origin
- Canada
- Fan Voltage
- 12/24V DC
- Number of Speeds
- 3
- Guard Material
- Chrome Plated Steel
- Item
- DC Fan
- Fan Mounting Type
- Bolt-On Mount
- Includes
- (4) Auto-Off Timer Settings (3, 6, 9 and 12 hours), 3 Year Warranty, Direct Wire, Finger Safe Blades, 360 Degree Airflow, Stows Flat at 3.8in, Auto-Sensing
- Air Flow
- 185 CFM
- Number of Blades
- 2
- RPM
- 1200/1800 RPM
- Fan Power Source
- Hardwired
Dimensions
- Blade Diameter
- 7 in
Description
DC Fan, Blade Diameter 7 in, Number of Speeds 3, Air Flow 185 CFM, Guard Material Chrome Plated Steel, Fan Voltage 12/24V DC, Includes (4) Auto-Off Timer Settings (3, 6, 9 and 12 hours), 3 Year Warranty, Direct Wire, Finger Safe Blades, 360 Degree Airflow, Stows Flat at 3.8in, Auto-Sensing, Fan Mounting Type Bolt-On Mount, Number of Blades 2, Fan Power Source Hardwired, RPM 1200/1800 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.