DC Fan, 7 in dia. Blade, Bolt-On Mount
- Mfr # 7010CABBX
- Zoro # G413343258
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
12/24V DC
Number of Speeds
3
Air Flow
125/185 CFM
Fan Power Source
Hardwired
Amps
0.06/0.35 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010CABBX
- Zoro #
- G413343258
- UPC #
- 062503701013
- Country of Origin
- Canada
- Fan Voltage
- 12/24V DC
- Number of Speeds
- 3
- Air Flow
- 125/185 CFM
- Item
- DC Fan
- Fan Power Source
- Hardwired
- Amps
- 0.06/0.35 A
- Guard Material
- Chrome Plated Steel
- Fan Mounting Type
- Bolt-On Mount
- Number of Blades
- 2
- Includes
- (4) Auto-Off Timer Settings (3, 6, 9 and 12 hours), 3 Year Warranty, Direct Wire, Finger Safe Blades, 360 Degree Airflow, Stows Flat at 3.8in, Auto-Sensing
- RPM
- 1200/1800 RPM
Dimensions
- Blade Diameter
- 7 in
Description
DC Fan, Blade Diameter 7 in, Number of Speeds 3, Air Flow 125/185 CFM, Amps 0.06/0.35 A, Guard Material Chrome Plated Steel, Fan Voltage 12/24V DC, Includes (4) Auto-Off Timer Settings (3, 6, 9 and 12 hours), 3 Year Warranty, Direct Wire, Finger Safe Blades, 360 Degree Airflow, Stows Flat at 3.8in, Auto-Sensing, Fan Mounting Type Bolt-On Mount, Number of Blades 2, Fan Power Source Hardwired, RPM 1200/1800 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.