Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500251129
Zoro #
G609232755
UPC #
-
Country of Origin
United States
Dimensions
Solid Diameter (Maximum)
0.125 in
Discharge Connection Size
1/2 in
Intake Connection Size
1 in
Details
Item
Cavity Pump
Flow Rate (Maximum)
1.73 gph
Seal Material
Carbon, Ceramic, Stainless Steel, Viton
Housing Material
Stainless Steel
Flow Rate (Minimum)
0.022 gph
Operating Pressure (Maximum)
280 psi
Phase
Single
Frequency
60 Hz
Stator Movement
Rigid
Stator Material
Viton
Viscosity (Maximum)
5,000 cps
Media Temperature (Maximum)
140 Degrees F
Nameplate Voltage
120 V AC 1ph
Media Temperature (Minimum)
35 Degrees F
Rotor Material
Stainless Steel
Intake Connection Type
NPT
Horsepower (Maximum)
3/4 hp
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline
Discharge Connection Type
NPT
Pump Operation Type
Motorized
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 1.73 gph, Flow Rate (Minimum) 0.022 gph, Horsepower (Maximum) 3/4 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.