Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Progressive Cavity Metering Pump

  • Mfr # 500250760

  • Zoro # G713332709


product price: $8,119.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Viton
Housing Material
Stainless Steel
Seal Type
Mechanical
Includes
Electronic Programming Module (EPM) Memory Chip
Motor Speed (Maximum)
3,400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500250760
Zoro #
G713332709
UPC #
-
Country of Origin
Multiple

Dimensions

Intake Connection Size
1 in
Overall Width
5.5 in
Overall Height
12.3 in
Discharge Connection Size
1/2 in
Overall Length
23.4 in

Details

Item
Progressive Cavity Metering Pump
Seal Material
Viton
Housing Material
Stainless Steel
Seal Type
Mechanical
Includes
Electronic Programming Module (EPM) Memory Chip
Motor Speed (Maximum)
3,400 RPM
Operating Pressure (Maximum)
350 psi
Phase
Single
Flow Rate (Maximum)
250 gph
Number of Stages
1
Pump Operation Type
Motorized
Rotor Material
Stainless Steel
Media Temperature (Maximum)
113 Degrees F
Nameplate Voltage
115 VAC
Discharge Connection Type
NPT
Stator Material
Viton
Flow Rate (Minimum)
1.1 gph
Intake Connection Type
NPT
Viscosity (Maximum)
500 cps
Shut Off Pressure (Maximum)
174 psi
Product Type
Motorized Progressive Cavity Pump
Control Programs
Manual Control

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Stainless Steel, Seal Material Viton, Shut Off Pressure (Maximum) 174 psi, Stator Material Viton, Viscosity (Maximum) 500 cps, Control Programs Manual Control, Nameplate Voltage 115V AC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.