This item is Discontinued.

No Product Image Available

Progressive Cavity Pump, 280 psi, 5.2 gph (Discontinued)

  • Mfr # MDR IMP 0015-24
  • Zoro # G008857146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDR IMP 0015-24
Zoro #
G008857146
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.1 in
Shaft Outer Diameter
25 mm
Discharge Connection Size
1/2 in
Intake Connection Size
1 in

Details

Item
Progressive Cavity Pump
Seal Material
Viton
Housing Material
Stainless Steel
Discharge Port
1/2 in NPT
Number of Stages
4
Viscosity (Maximum)
1,500 cps
Flow Rate (Minimum)
0.1 gph
Rotor Material
Stainless Steel
Motor Speed (Maximum)
580 RPM
Pump Operation Type
Motorized
Priming
Self-Priming
Shut Off Pressure (Maximum)
280 psi
Discharge Connection Type
NPT
Stator Material
Viton
Operating Pressure (Maximum)
350 psi
Stator Movement
Rigid
Media Temperature (Maximum)
120 Degrees F
Nameplate Voltage
115V AC
Horsepower (Maximum)
3/4 hp
Control Programs
Manual Control
Intake Connection Type
NPT
Suction Port
1 in NPT
Chemical Compatibility
Alcohol, Oils
Turn Down Ratio
20:1
Flow Rate (Maximum)
5.2 gph
Phase
Single
Product Type
Progressive Cavity Pump

Description

Progressive Cavity Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 5.2 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 120 Degrees F, Motor Speed (Maximum) 580 RPM, Rotor Material Stainless Steel, Seal Material Viton, Shut Off Pressure (Maximum) 280 psi, Stator Material Viton, Turn Down Ratio 20:1, Viscosity (Maximum) 1,500 cps, Chemical Compatibility Alcohol, Oils

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.