Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seepex Progressive Cavity Pump, CI, 2 HP, 460VAC BW 5

Progressive Cavity Pump, CI, 2 HP, 460VAC (Discontinued)

  • Mfr # BW 5
  • Zoro # G2255045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW 5
Zoro #
G2255045
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
7 15/32 in
Height (In.)
11 13/16 in
Length (In.)
28 in
Particle Size
9.1 mm
Discharge Connection Size
2 1/2 in
Overall Length
28 in
Intake Connection Size
2 in
Overall Height
11.8 in
Solid Diameter (Maximum)
9.1 mm
Overall Width
7.5 in

Details

Item
Progressive Cavity Metering Pump
Min. RPM
58
Max. RPM
1,150 RPM
Required HP @ Lower RPM
2 hp
Max. Viscosity
40,000 cPs
Series
BW
Min. Fluid Temp.
32 Degrees F
Max. Pressure (PSI)
43 psi
Includes
Variable Speed Motor
Flow Rate @ Max. RPM and 0 PSI
30 gpm
Flow Rate @ Min. RPM and 0 PSI
1.21 gpm
Max. Fluid Temp.
132 Degrees F
Seal Type
Mechanical
Voltage
460V AC
Min. Pressure (PSI)
0
Seal Material
Stainless Steel, Viton
Inlet/Outlet (In.)
2 1/2 - 1 1/4 NPT
Required HP @ Higher RPM
2 hp
Application
Transfer
Housing Material
Cast iron
Hz
60
Discharge Port
2 1/2 in NPT
Frequency
60 Hz
Motor Speed (Maximum)
1,150 RPM
Discharge Connection Type
NPT
Intake Connection Type
NPT
Viscosity (Maximum)
40,000 cps
Suction Port
2 in NPT
Motor Speed (Minimum)
58 RPM
Horsepower (Maximum)
2 hp
Media Temperature (Maximum)
132 Degrees F
Media Temperature (Minimum)
32 Degrees F

Description

Progressive Cavity Metering Pump, Discharge Connection Size 2 1/2 in, Discharge Connection Type NPT, Housing Material Cast Iron, Intake Connection Size 2 in, Intake Connection Type NPT, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,150 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 9.1 mm, Horsepower (Maximum) 2 hp, Frequency 60 Hz, Includes Variable Speed Motor, Media Temperature (Minimum) 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.