Shop SELKIRK METALBESTOS

6in. Stainless Steel Round Top 6T-CT

  • Mfr # 6T-CT
  • Zoro # G104137173

product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6T-CT
Zoro #
G104137173
UPC #
53713131059
Country of Origin
China

Description

  • Designed with a dome to exclude rain and leaves and a lower skirt to deflect wind for proper chimney draft
  • Designed with three legs that slide down over the outside of the chimney
  • A cinch band is then positioned over the legs and tightened to hold the top firmly in place
  • Stainless
  • 6"
  • Length: 11.25
  • Width: 8.5
  • Height: 11.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.