Shop SELLARS
See all product information
Create Account
Cleaning Towels, Dispenser Box, White, PK8
- Mfr # 5020001
- Zoro # G423944162
product price:Â
$
94.29
/pk of 8, $11.79/ea
Key Features
Sheet Length
17 in
Sheet Width
9 in
Product Type
Cleaning Towels
Cloth Style
Shop Towel
Wipe Construction
Double Recreped (DRC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020001
- Zoro #
- G423944162
- UPC #
- 660708502000
- Country of Origin
- United States
Dimensions
- Sheet Length
- 17 in
- Sheet Width
- 9 in
Details
- Item
- Cleaning Towels
- Product Type
- Cleaning Towels
- Cloth Style
- Shop Towel
- Wipe Construction
- Double Recreped (DRC)
- Cloth Density
- 74 g/sq m
- Wipe Type
- General Purpose
- Series
- All-Purpose Z400
Description
Cleaning Towels,Dispenser Box,White,PK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.