Shop SELLARS
See all product information
Create Account
Cleaning Towels, 1/4 Fold, White, PK12
- Mfr # 5010001
- Zoro # G923944570
product price:Â
$
71.99
/pk of 12, $6.00/ea
Key Features
Cloth Density
74 g/sq m
Wipe Type
General Purpose
Product Type
Cleaning Towels
Series
All-Purpose Z400
Wipe Construction
Double Recreped (DRC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5010001
- Zoro #
- G923944570
- UPC #
- 660708501003
- Country of Origin
- United States
- Cloth Density
- 74 g/sq m
- Wipe Type
- General Purpose
- Product Type
- Cleaning Towels
- Series
- All-Purpose Z400
- Wipe Construction
- Double Recreped (DRC)
- Cloth Style
- Shop Towel
- Item
- Cleaning Towels
Description
Cleaning Towels,1/4 Fold,White,PK12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.