Zoro Homepage

Shear Beam Load Cell with Rigid Feet, 4 in Diameter, 4PK

  • Mfr # GX-1-5K-4R

  • Zoro # G221897912


product price: $964.99
/pk 4, $241.25/ea
Free Shipping & Returns

Key Features

Capacity
20,000 lb
Color
Grey
Standards
NTEP
Material
Alloy Steel
Includes
4 Load Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX-1-5K-4R
Zoro #
G221897912
UPC #
-
Country of Origin
United States

Details

Capacity
20,000 lb
Item
Load Cells
Color
Grey
Standards
NTEP
Material
Alloy Steel
Includes
4 Load Cells

Description

The SellEton GX-1-5K-4R Shear Beam Load Cell Kit delivers unmatched precision and reliability for industrial weighing applications. Expertly engineered to eliminate erratic weight readings, this high-performance load cell ensures your systems operate smoothly and efficiently, providing consistent, accurate measurements in demanding environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.