DP4 Series Face Shield, Chin Guard, Universal Adapter, Polycarbonate, Clear, Anti-Fog, Flip-up Shade 5 IR Visor

  • Mfr # S32252

  • Zoro # G9556386


product price:  $69.95
/ea

Key Features

Color
Black
Material
Polycarbonate
For Use With
Fits Most Slotted Hard Hats
Visor Thickness
0.060"
Standards
ANSI Z87.1+High Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S32252
Zoro #
G9556386
UPC #
032738032992
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.060"
Length
12-1/8"
Visor Height
9"

Details

Item
DP4 Series with Flip-Up Face Shield
Color
Black
Material
Polycarbonate
For Use With
Fits Most Slotted Hard Hats
Standards
ANSI Z87.1+High Impact
Features
Flip-Up/Flip-Down IR Visor; Exclusive Universal Slot Hard Hat Adaptor (S61970); Anti-Fog Coating
Lens Coating
Anti-Fog
Visor Material
Polycarbonate
Visor Color
Clear

Description

Sellstrom's exclusive multi-purpose DP4 series is an industry leader and offers an incredible range of face protection solutions for the toughest jobs.


  • •Specially designed polycarbonate anti-fog window curves naturally to fit facial contours and offers exceptional panoramic views
  • •Window meets high-impact standards and is chemical resistant to provide optimum protection from splash, particles, and flying debris
  • •Exclusive universal slot adaptors (S61970) fits most brands of slotted hard hats
  • •Unique spring-mounted flip-up/flip down IR windows provides uninterrupted face protection during welding operations
  • •Stylish crown provides extended top of head coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.