Shop SENCO
See all product information
Create Account
Drywall Screw, #10 x 3/4 in, Steel, Pan Head Rex Drive, 8000 Pk
- Mfr # 10M075YLFT4X
- Zoro # G2390845
product price:Â
$
361.99
/pk of 8000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M075YLFT4X
- Zoro #
- G2390845
- UPC #
- 741474091414
- Country of Origin
- Taiwan, Province of China
- Head Type
- Pan
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Yellow
- Collated
- Non-Collated
- Application
- General Purpose Metal to Metal
- Thread Style
- Fully Threaded
- Item
- Drywall Screw
- System of Measurement
- Inch
- Type
- Self-Drilling Screw
- Thread Type
- Fine
- Tip Type
- Drilling
- Pack Size
- Bulk
- Sub-Brand
- DuraSpin
- Point Type
- Drill
- Dimensional Standards
- ASTM C1513
- Collation Quantity
- 50
- Head Color
- Yellow
- Collation Type
- Plastic
- Collation Configuration
- Strip
- Shell Material
- Steel
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Dia.
- 0.394 in
- Drill Point Size
- 2
- Head Height
- 0.13 in
- Head Width
- 0.35 in
- Overall Length
- 3/4 in
- Maximum Head Width
- 11/32 in
- Maximum Head Height
- 1/8 in
- Drill Tip Length
- 11/32 in
- Maximum Drilling Thickness
- 0.1 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Self-Drilling Screw, Finish Zinc Yellow, Material Steel, Head Type Pan, Drive Rex, Screw Size #10, Fastener Length 3/4 in, Drill Point Size 2, Drill Tip Length 11/32 in, Maximum Drilling Thickness 0.1 in, Head Width 0.35 in, Head Height 0.13 in, Washer Outside Diameter Not Applicable, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 11/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.