Shop SENCO
See all product information
Create Account
N-Series 7/16 in. W X 1-1/2 in. L 16 Ga. Narrow Crown Heavy Wire Staples, 10PK
- Mfr # N17BAB
- Zoro # G216132417
product price:Â
$
91.29
/pk
Key Features
Crown
7/16 in
Leg Length
1-1/2 in
Color
Gray
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N17BAB
- Zoro #
- G216132417
- UPC #
- 741474102172
- Country of Origin
- United States
- Crown
- 7/16 in
- Item
- Heavy Wire Staples
- Color
- Gray
- Material
- Galvanized Steel
Dimensions
- Leg Length
- 1-1/2 in
Description
The Senco 1-1/2 inch long, 7/16 inch crown, electro galvanized medium crown 16-gauge staples have had many uses over the years. Even as the codes have changed to requiring the use of more nails than staples there are still many uses for N-Series staples. They include underlayment flooring, shingle siding, vinyl siding, facia, pallets, crating and more. These N-Series staples feature the Sencote coating that allows the staple to install easily and then create a bond with the wood that gives it more holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.