Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK

  • Mfr # 08M050CDK

  • Zoro # G4933162


product price:  $67.79
/pk 1000, $0.07/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08M050CDK
Zoro #
G4933162
UPC #
741474129247
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
#8
Overall Length
1/2 in
Head Width
0.35 in
Minimum Thread Length
1/2 in
For Maximum Material Thickness
1/16 in
Maximum Head Height
1/16 in
Maximum Head Width
11/32 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ICC, ASTM C1513
Pack Size
Small
Includes Washer
No
Resistance Properties
Corrosion-Resistant
Tensile Strength
2,280 psi
Shear Strength
1,351 psi
Thread Type
Fine
Type
Sheet Metal Screw
Includes Nut
Nut Not Included
Dimensional Standards
ASTM C1513
Material Quality Standards
ASTM A510
Material Grade/Class
1022
Includes
Drill Point End
Collated
Collated
For Use in Systems
Light Gage Steel Framing (35 - 100 Mil)
Collation Quantity
50
Collation Configuration
Strip
Collation Type
Plastic

Description

Collated Screw, Head Type Truss, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.35 in, Drive Size 2, Dimensional Standards ASTM C1513, For Maximum Material Thickness 1/16 in, Pack Size Small, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 11/32 in, System of Measurement Inch, Drive Phillips, For Use in Systems Light Gage Steel Framing (35 - 100 Mil), Includes Nut Nut Not Included, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.