
Wood Screw, #8, 2 in, Stainless Steel
Mfr # 08F200Y
Zoro # G8638538
product price: $40.65
/eaKey Features
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Material
Stainless Steel
Collated
Collated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08F200Y
Zoro #
G8638538
UPC #
741474205347
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Head Dia.
#8
Details
System of Measurement
Inch
Material
Stainless Steel
Collated
Collated
Item
Wood Screw
Sub-Brand
DuraSpin
Description
Collated screws mean increased productivity. Like their nail and staple counterparts, Senco collated screws offer professional installers a number of benefits, not the least of which is an overall increase in job productivity. This is due in part to the fact that collated systems reduce the amount of time spent loading and installing loose fasteners, eliminating the need for feeding one fastener at a time.
- • Use for joining flooring to wood
- • Coarse 2/3 thread with wax
- • Flat headed screw with sharp point
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.