Shop SENQCIA

C2050R100 Conveyor Series Double Pitch Riveted Standard , 100 ft OAL, 1.25P, .4 Dia x 3/8 W

  • Mfr # S-C2050R100

  • Zoro # G723406599


product price: 
$
20.89
/ea
Sold in multiples of 100 for $2,089.00

Key Features

Pin Contruction
Riveted
Number of Strands
1
Chain Overall Width
3/8 in
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-C2050R100
Zoro #
G723406599
UPC #
821002045260
Country of Origin
Japan

Dimensions

Chain Overall Width
3/8 in
Roller Diameter
0.4 in
Overall Length
100 ft

Details

Pin Contruction
Riveted
Number of Strands
1
Item
Roller Chain
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
Chain Number
C2050
Tensile Strength
6,200 lbs
Series
Inspire Series SBR Standard Conveyor

Description

SENQCIA Inspire Series SBR C2050R100 Conveyor Series Double Pitch Riveted Standard Roller Chain, 100 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.