Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80SSRB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W, 304SS
Mfr # S-80SSRB
Zoro # G923404845
product price:Â
$
207.99
/ea
Sold in multiples of 10 for $2,079.90
Free Shipping & Returns
Key Features
Series
Inspire Series SBR Standard
Material
304 Stainless Steel
Industry Chain Pitch
1 in
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80SSRB
- Zoro #
- G923404845
- UPC #
- 821002035094
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Series
- Inspire Series SBR Standard
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Tensile Strength
- 10,590 lbs
- Chain Number
- 80SS
- Pin Contruction
- Riveted
- Item
- Roller Chain
Description
SENQCIA Inspire Series SBR 80SSRB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.