Shop SENQCIA
See all product information
Create Account
Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 2 P, 5/8 Dia x 5/8 W, 304SS
Mfr # C2080SSRB
Zoro # G923420562
product price:Â
$
173.99
/ea
Sold in multiples of 10 for $1,739.90
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Industry Chain Pitch
2 in
Pin Contruction
Riveted
Number of Strands
1
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080SSRB
- Zoro #
- G923420562
- UPC #
- 821002052336
- Country of Origin
- Japan
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Inspire Series SBR Standard Conveyor
- Chain Number
- C2080SS
Description
SENQCIA Inspire Series SBR C2080SSRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel